Single Handle Volume Control Valve Trim Set in Polished Chrome- 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Edenton Single Handle Volume Control Valve Trim Set in Polished Chrome- 1/2 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edenton Single Handle Volume Control Valve Trim Set in Polished Chrome- 1/2 in. Valve Included

  • Fast #
  • Part #SHK449143
  • Item #8489887
  • Manufacturer Part #SH449143
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Edenton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Volume Control Valve
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
Material:
Brass
Origin:
Global
Product Type:
Volume Control
Shape:
Round
Spray Type:
Full
Type:
SHK449143
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
Width:
4-3/8 in
cUPC Certified:
Yes