Edison Bridge Kitchen Faucet in Oil Rubbed Bronze

Part #SH437103  |  Item #7807035  |  Manufacturer Part #437103

$251.99 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Edison Bridge Kitchen Faucet in Oil Rubbed Bronze /$251.99

Product Details

  • Single-function aerated stream.

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Edison

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 12-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Handle Material: Brass

Handle Type: Lever

Kitchen Faucet Type: Bridge

Length: 13-3/8 in

Maximum Deck Thickness: 2-1/2 in

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 10-1/2 in

Spout Reach: 9 in

Spout Swivel: Yes

Spout Type: Swivel

WaterSense Labeled: No

Width: 11-3/8 in