Two Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Edison Two Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty design with all-brass waterways and single-control tub filler.
- 1/2" NPT connection under floor.
- Freestanding design. Mounts to wood or tile floor with included mounting plate.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 47-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 45 in
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 15 in