Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Edison Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edison Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH437423
  • Item #7807144
  • Manufacturer Part #SH437423
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
Collection:
Edison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
Number of Handles:
Two Handle
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No