Signature Hardware
Edwin 60 x 28 in. Freestanding Bathtub End Drain in White
Part #SH305289 | Item #7406095 | Manufacturer Part #305289
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 60 in x 28 in
- Soaking Depth: 14-3/4 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 38-1/2 in
Basin Width: 15-1/4 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 44 gal
Clawfoot Color Finish: Brushed Nickel
Clawfoot Included: Yes
Clawfoot Material: Brass
Collection: Edwin
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: End
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: Acrylic
NSF Certified: No
Number of Holes: No Hole
Number of Occupants: 1
Origin: Global
Overall Height: 31 in
Overall Length: 60 in
Overall Width: 28 in
Size: 60 in x 28 in
Soaking Depth: 17-1/2 in
UL Listed: No
Weight: 85