2-1/8 in. Stainless Steel Polished Brass Shower Drain
Effendi 2-1/8 in. Stainless Steel Polished Brass Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product is made of 304 stainless steel.
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Slot Grate
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Effendi
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 3-3/8 in
- Drain Body Material:
- Stainless Steel
- Drain Body Material Type:
- 304
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Polished Brass
- Grate Color Finish Category:
- Brass Tones
- Grate Shape:
- Linear
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 60 in
- Number of Connections:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pre-Sloped:
- Yes
- Product Type:
- Outdoor Shower Drain
- Strainer Style:
- Snap-In
- Style:
- Modern
- Trap Primer Connection:
- No
- Weight:
- 10 lb
- cUPC Certified:
- No