2-1/8 in. Tapered Matte Black Shower Drain

You last purchased this on
 
Signature Hardware

Effendi 2-1/8 in. Tapered Matte Black Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Effendi 2-1/8 in. Tapered Matte Black Shower Drain

  • Fast #
  • Part #SH443338
  • Item #7938033
  • Manufacturer Part #443338
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Includes the drain flange and coupling.
  • Weight Limit (lbs.): 300.
  • Features a removable hair strainer basket.
  • Product is made of 304 stainless steel.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Effendi
Construction:
Membrane
Drain Diameter:
2-1/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Installation Type:
Through Floor
Drain Opening:
2 in
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Linear
Height:
3 in
Installation Type:
Floor Mount
Length:
28 in
Origin:
Global
Trap Primer Connection:
No
WaterSense Labeled:
No
Width:
3-3/8 in