Effendi 2 in. Stainless Steel Shower Drain

Part #SH398158  |  Item #7631523  |  Manufacturer Part #398158

$319.00 EACH

Fits Pipe Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 60" measures: 60" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Weight Limit (lbs.): 300.
  • Product is made of 304 stainless steel.

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Effendi

Color Finish Category: Stainless Steel

Drain Base Height: 3 in

Drain Base Material: Stainless Steel

Drain Base Material Type: 304

Drain Body Material: Stainless Steel

Drain Body Material Type: 304

Drain Diameter: 2-1/8 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Brushed Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Length: 60 in

Material: Stainless Steel

Material Type: 304

Product Type: Shower Drain

WaterSense Labeled: No

Weight: 11.48

Width: 3-3/8 in