9-1/2 in. Cast Iron Shelf Bracket in Distressed White
Elegant Scroll 9-1/2 in. Cast Iron Shelf Bracket in Distressed White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each bracket is handcrafted and may vary slightly in shape and dimensions
- Weight capacity per pair is 100 pounds.
- Sold individually.
Documents
Specifications
- Capacity:
- 100 lbs
- Collection:
- Elegant Scroll
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1/2 in x 9-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 1/2 in