Signature Hardware
Elkus 1 in. Brass Round Cabinet Knob in Polished Brass
Part #SH441784 | Item #8192391 | Manufacturer Part #441784
How to get it:
Product Details
- Diameter: 1" x 1-1/4" D.
- Base diameter: 7/8" x 1/4" D.
- Includes fastening hardware.
Documents
Specifications
Application: Residential
Base Diameter: 7/8 in
Collection: Elkus
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Depth: 1-1/4 in
Diameter: 1 in
Hardware Included: Yes
Hardware Type: Knob
Length: 1 in
Material: Brass
Projection: 1-1/4 in
Shape: Round
Size: 1 in x 1-1/4 in
Style: Universal
Weight: 1