Elmdale 24-1/8 in. Floor Mount Vanity in Antique Brown

Part #SH464567  |  Item #9334236  |  Manufacturer Part #464567

$1,789.00 EACH

Color/Finish: Antique Brown

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Porcelain sink has an overflow with optional chrome cover.

Specifications

ADA Compliant: No

Application: Residential

Center Size: 8 in

Collection: Elmdale

Color Finish: Antique Brown

Color Finish Category: Browns

Depth: 21 in

Door Style: Panel

Drain Location: Center

Drain Opening: 1-1/2 in

Hardware Included: No

Height: 34-1/4 in

Installation Type: Freestanding

Material: Mahogany

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 3 Hole

Origin: Global

Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in

Size: 24 in

Vanity Top Shape: Rectangle

Width: 24-1/8 in