24-1/8 in. Floor Mount Vanity in White
Elmdale 24-1/8 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elmdale
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Door Style:
- Panel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Size:
- 24 in
- Vanity Top Shape:
- Rectangle
- Width:
- 24-1/8 in