Elmdale 30 in. Floor Mount Vanity in White

Part #SH464615  |  Item #9334071  |  Manufacturer Part #464615

$1,864.00 EACH

Color/Finish: Soft White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Porcelain sink has an overflow with optional chrome cover.
  • While the 30” cabinet has adjustable shelves, they are not removeable due to interference from the top and bottom drawers.

Specifications

ADA Compliant: No

Application: Residential

Collection: Elmdale

Color Finish: Soft White

Color Finish Category: Whites

Depth: 21 in

Door Style: Panel

Drain Location: Center

Drain Opening: 1-1/2 in

Hardware Included: No

Height: 34-1/4 in

Installation Type: Freestanding

Material: Mahogany

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Drawers: 2

Number of Holes: 1 Hole

Origin: Global

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Sink Installation Type: Undermount

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in