Two Handle Bridge Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Elnora Two Handle Bridge Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Elnora Two Handle Bridge Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH320456
  • Item #7899083
  • Manufacturer Part #320456
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elnora
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Center Size:
12 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
1-5/8 in
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
Length:
15 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Reach:
8-1/2 in
Spout Type:
Gooseneck
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
Width:
10-7/8 in