Elnora Two Handle Bridge Bathroom Sink Faucet in Oil Rubbed Bronze

Part #SH340437  |  Item #7899109  |  Manufacturer Part #340437

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Bridge

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 12 in

Collection: Elnora

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-3/4 in

Handle Material: Porcelain

Handle Type: Cross

IAPMO Listed: No

Length: 15 in

Maximum Deck Thickness: 1-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Spout Reach: 8-1/2 in

Spout Type: Gooseneck

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 10-3/4 in