Three Handle Shower System in Chrome

You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

English Three Handle Shower System in Chrome

  • Fast #
  • Part #SH427510
  • Item #7744766
  • Manufacturer Part #427510
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
English
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Length:
48 in
NSF Certified:
No
Number of Handles:
Three Handle
Pause Control:
No
Showerhead Flow Rate:
1.8 gpm
Trim Only:
Yes
UL Listed:
No
Width:
28 in