English Three Handle Shower System in Chrome

Part #SH428697  |  Item #7745729  |  Manufacturer Part #428697

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Center Size: 7 in

Collection: English

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 6-1/4 in

Faucet Mount: Rim Mount

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Cross

Hardware Included: Yes

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

Length: 48 in

Material: [Brass, Porcelain]

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Shape: Round

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.8 gpm

Size: 48 in x 28 in

Style: Traditional

Supply Lines Included: Yes

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in