English Three Handle Shower System in Oil Rubbed Bronze

Part #SH428873  |  Item #7706910  |  Manufacturer Part #428873

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: English

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: No

Length: 60 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Showerhead Flow Rate: 1.8 gpm

Size: 60 in x 27 in

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 27 in