Epstein Single Handle Lever Deck Mount Service Faucet in Brushed Nickel

Part #SH416998  |  Item #7701046  |  Manufacturer Part #SH416998

$249.00 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Epstein Single Handle Lever Deck Mount Service Faucet in Brushed Nickel /$249.00

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Epstein

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 10-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Flow Rate: 1.53 gpm

GSA Approved: No

Handle Length in : 5 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Length: 2-1/4 in

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 6-1/4 in

Spout Reach: 8-3/4 in

Spout Type: Swivel

Style: Transitional

Trim Only: Yes

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 11 in