Brass Lever Right Handed in Antique Brass
Esmond Brass Lever Right Handed in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all necessary operating parts and installation hardware.
- Constructed of solid brass.
- Mounting hardware is included for easy installation.
- Choose your favorite finish to complete the look.
- When you want something unique for the bedroom or the bathroom, look no further than this attractive choice.
- The beauty of the Esmond Solid Brass Privacy Interior Door Set instantly elevates your space.
- Its graceful silhouette sets it apart, lending it a distinctive appearance that commands attention from any angle.
Documents
Specifications
- Application:
- Residential, 2-3/4 in Backset
- Collection:
- Esmond
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-5/8 in
- Handle Material:
- Brass
- Handle Type:
- Right Handed
- Height:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Style:
- Industrial Modern
- UPC:
- 781889846483
- Width:
- 5-1/2 in