Elongated Closed Front Bidet Seat in White
Eubanks Elongated Closed Front Bidet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray nozzle features multiple holes for a softer cleanse and water saving operation.
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
- Side knob allows for adjustment of angle, water volume, and cleaning type.
- Designed for one- and two- Piece toilets.
- Installs easily with quick-release system.
- Fits most standard elongated bowl toilets with adjustable hinge for side-to-side adjustment of 5-3/8" to 6-1/2" centers.
- Soft-closing seat and lid.
- Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid.
- Toilet not included.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2-2015
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45.16-15
- Collection:
- Eubanks
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 14-1/4 in
- Material:
- Plastic
- Programmability:
- Non-programmable
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UL Listed:
- UL 1431
- WaterSense Labeled:
- No
- Width:
- 19-1/4 in