Everett 60 in. Floor Mount Vanity in Elderberry

Part #SH467270  |  Item #9351560  |  Manufacturer Part #467270

Call for Pricing

Color/Finish: Elderberry

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Wood finish samples available.
  • Signature Hardware: Elderberry is comparable to Pantone 7650 C. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Additional hardware finishes available.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Everett

Color Finish: Elderberry

Color Finish Category: Purples

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 38-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Doors: 4

Number of Drawers: 2

Number of Holes: 2 Hole

Origin: Global

Size: 60 in

Vanity Top Shape: Rectangle

Width: 60 in