This product requires certification to purchase.

26 in. Rectangular Knurled Appliance Pull

You last purchased this on
 
Signature Hardware

Evinger 26 in. Rectangular Knurled Appliance Pull

  • Fast #
  • Part #SH450360
  • Item #8226250
  • Manufacturer Part #450360
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Evinger 26 in. Rectangular Knurled Appliance Pull

  • Fast #
  • Part #SH450360
  • Item #8226250
  • Manufacturer Part #450360
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Collection:
Evinger
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2 in
Hardware Type:
Drawer Pull
Height:
1 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Industrial
Width:
26 in