23-1/8 x 8-5/8 in. Undermount Drop-in Copper Bar Sink in Antique Copper
Executive 23-1/8 x 8-5/8 in. Undermount Drop-in Copper Bar Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 23-1/8" x 8-5/8" x 6-1/4"
- Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Executive
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 23-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 6-5/8 in x 6 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/8 in x 8-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8-5/8 in