1 Robe Hook in Polished Chrome
Exira 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Space between escutcheon and hook is 7/8"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Exira
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb