24 in. Towel Bar in Oil Rubbed Bronze
Exira 24 in. Towel Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 26-1/2" L x 3" W x 2" H. Bar diameter is 5/8"
- 24" towel bar has a towel holder length of 23"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Exira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 26-1/2 in
- Product Type:
- Towel Bar
- Projection:
- 3 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb