Single Function Shower System in Brushed Nickel
Exira Callas Single Function Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Hand shower water connection features a 1/2" IPS connection.
- Shower system includes wall mount rainfall shower head, wall-mount pivoting cradle, hand shower, hand shower water connection and a thermostatic 2-way in-wall diverter.
- The valve included with this system can be arranged to run two spray functions simultaneously.
- Diverter includes the valve and metal cross handles.
- 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Exira Callas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Included:
- No
- Hose Length:
- 58-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 16 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No