Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Brass
Exira Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Exira
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Height:
- 4-3/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10-3/4 in
- Number of Handles:
- Two Handle
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Weight:
- 5-7/10 lb
- Width:
- 7-3/4 in