Three Handle Roman Tub Faucet with Handshower in Brushed Nickel
Exira Three Handle Roman Tub Faucet with Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower wand measures 7-1/4" long.
- Contemporary metal lever handles.
- Solid brass construction.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.9 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-3/4 in
- Hose Length:
- 54 in
- Maximum Deck Thickness:
- 1-7/8 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 7 in
- Tub Spout Reach:
- 8 in
- Type:
- SH350693
- Weight:
- 13 lb
- Width:
- 9-1/2 in