Exira EXIRA THERMOSTATIC SHOWER SYSTEM -

Part #SIG501165  |  Item #7698761  |  Manufacturer Part #SH393101

$1,099.00 EACH

Type:

SIG501165
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower system includes wall mount and rainfall shower head, wall mount slide bar with hand shower, hand shower water connection, 4 swivel body jets and a thermostatic 4-way in-wall diverter.
  • Ceiling mount rainfall shower head in 8", 10" or 12" diameter.
  • Slide bar center-to-center measurement: 27-5/8".
  • Slide bar overall height: 29-1/2".
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Water connection features a 1/2" IPS connection and 2-1/8" diameter base.
  • 4-way diverter features 1/2" IPS inlets and controls water flow between 4 shower outlets.
  • Diverter includes the valve and metal cross handles.
  • For water outlet configuration options consult a professional for installation.
  • The valve included with this system can be arranged to run two spray functions simultaneously.

Specifications

Cartridge Type: Ceramic Disc

Collection: Exira

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Valve Type: Ceramic Disc

Showerhead Function: Single

Spray Type: Full

Type: SIG501165