Exira Single Handle Bathroom Sink Faucet in Brushed Nickel Cross

Part #SH363053  |  Item #7639385  |  Manufacturer Part #363053

$329.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soap Dispenser Included: No

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME 112.18.1, ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Exira

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Handle Length in : 1 in

Handle Material: Brass

Handle Type: Cross

Height: 14-1/4 in

Length: 6-1/4 in

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 11 in

Spout Reach: 6 in

Spout Type: Fixed

Width: 7-3/8 in