Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Exira Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soap Dispenser Included: No
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME 112.18.1, ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Exira
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 1 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 14-1/4 in
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 11 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Width:
- 7-3/8 in