STEFFIN DUAL TOILET PAPER HOLDER - BRUSHED NICKEL
Steffin STEFFIN DUAL TOILET PAPER HOLDER - BRUSHED NICKEL
Frequently Purchased Together
Product Details
- Mounting Hardware Included: Yes
- Space between escutcheon and toilet paper holder bars is 2"
Documents
Specifications
- Collection:
- Steffin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 11-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Type:
- SH430350
- WaterSense Labeled:
- No
- Width:
- 11-3/8 in