Exira STEFFIN DUAL TOILET PAPER HOLDER -

Part #SH430352  |  Item #7707242  |  Manufacturer Part #430352

$69.00 EACH

Type:

SH430352
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Space between escutcheon and toilet paper holder bars is 2"
  • Mounting Hardware Included: Yes

Documents

Specifications

Collection: Exira

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Included: Yes

Height: 2 in

Installation Type: Wall Mount

Length: 11-3/8 in

Material: Brass

Type: SH430352

Width: 3 in