Two Handle Single Function Shower System in Brushed Nickel
Exira Two Handle Single Function Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with backflow prevention.
- 7-1/2" diameter rainfall shower head.
- Thermostatic and pressure balanced. Keeps shower temperature plus or minus 1 degree Celsius.
- 14" shower arm.
- Minimum/maximum height from inlet centers to top of riser: 36-1/4" / 62".
- Minimum/maximum height from inlet centers to shower head: 31-1/4" / 57".
- Adjustable shower riser allows for an adjustable overall height of 30-3/4 - 67-1/2".
- 1/2" IPS connections.
- Faucet has 6-1/8" centers at wall with 1/2" Male IPS threaded fittings.
- Includes 8-1/2" L hand shower, 4' spiral type hose, attached cradle.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Thermostatic
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 2 in
- Escutcheon Width:
- 2 in
- Faucet Center Size:
- 6-1/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Included:
- No
- Hose Length:
- 48 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Shower Arm Reach:
- 14 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No