Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Exira Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features metal cross handles
- Includes press-type pop-up drain, for sinks with overflow holes
- Made of solid brass
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-1/2 in
- Handle Type:
- Cross
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Weight:
- 6.8 lb
- Width:
- 7-1/2 in