Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Exira Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Exira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 7-3/8 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Width:
- 7-5/8 in