Extended Brass Toe-Tap Drain in Oil Rubbed Bronze

Part #SH439816  |  Item #7891782  |  Manufacturer Part #439816

$240.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Product is a Signature Hardware exclusive design.
  • Overflow head swivels for use on most tubs, including those with a slanted wall.
  • Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
  • Adjustable overflow can be used on double wall tubs.
  • Made from solid brass materials.
  • 4-1/4" thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 3-3/4" thick at overflow.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
  • Pipes may be cut to size at installation.
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs.

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Extended

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Brass

Drain Included: Yes

Drain Installation Type: Above Floor

Faucet Connection Size: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Height: 39-1/8 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 27-1/4 in

Material: Brass

Origin: Global

Overflow Included Yes or No: Yes

Product Type: Tub Drain

Thread Length: 4-1/4

Trim Only: Yes

WaterSense Labeled: No