72 x 32 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

You last purchased this on
 
Signature Hardware

Fabian 72 x 32 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Fabian 72 x 32 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

  • Fast #
  • Part #SH345914
  • Item #7633043
  • Manufacturer Part #345914
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Overall Tub Size (Length x Width): 72 in x 32 in
  • Made of 16-gauge stainless steel.
  • Double Ended
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Drain is located in center of bathtub
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
21-1/4 in
Basin Length:
51 in
Basin Width:
20 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
93 gal
Clawfoot Included:
No
Collection:
Fabian
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-1/4 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
18-1/2 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
29 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
72 in
Material:
Stainless Steel
NSF Certified:
No
Number of Occupants:
2
Origin:
Global
Overall Length:
72 in
Overall Width:
32 in
Overflow Included:
No
Size:
72 in
Soaking Depth:
18-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
190 lb
Width:
32 in