This product requires certification to purchase.

22-1/8 in. Rectangular Vanity Mirror in Ash Brown

You last purchased this on
 
Signature Hardware

Fallbrook 22-1/8 in. Rectangular Vanity Mirror in Ash Brown

  • Fast #
  • Part #SH450402
  • Item #8806229
  • Manufacturer Part #450402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Fallbrook 22-1/8 in. Rectangular Vanity Mirror in Ash Brown

  • Fast #
  • Part #SH450402
  • Item #8806229
  • Manufacturer Part #450402
5 out of 5 Customer Rating

X Points
Color Finish Name: Ash Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Traditional Styling
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Fallbrook
Color Finish Category:
Browns
Color Finish Name:
Ash Brown
Depth:
5/8 in
ETL Listed:
No
Height:
31-1/2 in
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Vanity Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
31-1/2 in x 22-1/8 in x 5/8 in
Style:
Rustic
UL Listed:
No
Width:
22-1/8 in