Fanning Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #SHXCFA101CP  |  Item #8116883  |  Manufacturer Part #453623

$679.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Fanning Single Handle Pull Out Kitchen Faucet in Polished Chrome /$679.00

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Provides on-tap water filtration right at your sink without the need for a reverse osmosis system
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 9/16 in UNEF connections
  • Designed to be installed onto faucet decks up to 3-1/4 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Filter Life: 6 months or 300 gallons

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61-2018

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Base Plate Width: 2-1/2 in

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Fanning

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 10-1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Length in : 3-1/4 in

Handle Material: Metal

Handle Type: Lever

Height: 20-1/8 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Out

Lead Law Compliant: Yes

Length: 4-3/4 in

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 10-1/8 in

Spout Reach: 8-1/4 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Weight: 8.17

cUPC Certified: Yes