Single Handle Pull Out Kitchen Faucet in Stainless Steel

This product has been replaced by

Signature Hardware Stainless Steel Single Handle Lever Water Filter Faucet
Signature Hardware Single Handle Lever Water Filter Faucet in Stainless Steel
Manufacturer Part #SHXCFA107ZSS
You last purchased this on
 
Signature Hardware

Fanning Single Handle Pull Out Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel Single Handle Lever Water Filter Faucet
Signature Hardware Single Handle Lever Water Filter Faucet in Stainless Steel
Manufacturer Part #SHXCFA107ZSS
Signature Hardware

Fanning Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCFA101ZSS
  • Item #8116877
  • Manufacturer Part #453624
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Provides on-tap water filtration right at your sink without the need for a reverse osmosis system
  • 360° Swivel spout grants access to all areas in and around the sink
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Filter Life: 6 months or 300 gallons
  • Designed to be installed onto faucet decks up to 3-1/4 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Installs onto water supplies with 9/16 in UNEF connections
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Base Plate Width:
2-1/2 in
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Fanning
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Depth:
10-1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Length (in):
3-1/4 in
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
10-1/8 in
Spout Reach:
8-1/4 in
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
8.17 lb
cUPC Certified:
Yes