15-3/4 in. Glass Bathroom Shelf in Chrome

You last purchased this on
 
Signature Hardware

Farber 15-3/4 in. Glass Bathroom Shelf in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Farber 15-3/4 in. Glass Bathroom Shelf in Chrome

  • Fast #
  • Part #SH297296
  • Item #7715312
  • Manufacturer Part #297296
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tempered glass thickness 1/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Farber
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/4 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
16 in
Installation Type:
Wall Mount
Length:
15-3/4 in
MA Approved -:
No
Material:
Glass
Number of Shelves:
2
Thickness:
1/4 in
WaterSense Labeled:
No
Width:
19-1/4 in