24 in. Towel Holder in Chrome
Farber 24 in. Towel Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Farber
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Number of Bars:
- 1
- Overall Width:
- 24 in
- WaterSense Labeled:
- No
- Width:
- 9 in