Faron 24 in. Rectangular Vanity Mirror in Espresso

Part #SH425645  |  Item #7614087  |  Manufacturer Part #SH425645

Width:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted with a French cleat (wedge bracket).

Documents

Specifications

Application: Residential

Collection: Faron

Color Finish: Espresso

Color Finish Category: Browns

Depth: 1-5/8 in

Height: 33 in

Installation Type: Wall Mount

Material: Mahogany

Product Type: Vanity Mirror

Shape: Rectangular

Size: 33 in x 24 in x 1-5/8 in

Style: Modern

Width: 24 in