Faucet Hole Cover in Brushed Nickel

This product has been replaced by

Signature Hardware Stainless Steel Faucet Hole Cover
Signature Hardware Faucet Hole Cover in Stainless Steel
Manufacturer Part #149251
You last purchased this on
 
Signature Hardware

Faucet Hole Cover in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel Faucet Hole Cover
Signature Hardware Faucet Hole Cover in Stainless Steel
Manufacturer Part #149251
Signature Hardware

Faucet Hole Cover in Brushed Nickel

  • Fast #
  • Part #SH131BN
  • Item #2937999
  • Manufacturer Part #149252
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter: 2" (50.8mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2 in
Faucet Part Type:
Faucet Hole Cover
Height:
1-9/16 in
MA Approved -:
No
Material:
Stainless Steel
WaterSense Labeled:
No