6-7/8 in. Residential Door Hinge in Antique Pewter
Feather 6-7/8 in. Residential Door Hinge in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Feather
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-22/25 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in