10-5/8 in. Iron Pull in Black Powder Coat
Fleur de Lis 10-5/8 in. Iron Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/4" projection from mount.
- Pull may be mounted with handle offset to the right or left.
- Overall dimensions: 2-1/4" W x 10-5/8" H.
- Includes mounting screws.
Specifications
- Application:
- Residential
- Collection:
- Fleur de Lis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 10-5/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Pull
- Size:
- 10-5/8 in x 2-1/4 in x 2-1/4 in
- WaterSense Labeled:
- No