Fleur de Lis 6-3/8 in. Cast Iron Wedge Door Stop in Black Powder Coat

Part #SH297113  |  Item #7714124  |  Manufacturer Part #297113

$39.00 EACH

Color/Finish: Black Powder Coat

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions, including wedge: 5-1/2" L x 5-1/2" W (front to back) x 6-3/8" H.
  • Bottom is padded to protect floors.

Specifications

Application: Residential

Collection: Fleur de Lis

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Door Stop Type: Wedge Door Stop

Height: 6-3/8 in

MA Approved: No

Material: Cast Iron

Product Type: Door Stop

Size: 5-1/2 in x 5-1/2 in x 6-3/8 in

WaterSense Labeled: No