6-3/8 in. Cast Iron Wedge Door Stop in Distressed White

You last purchased this on
 
Signature Hardware

Fleur de Lis 6-3/8 in. Cast Iron Wedge Door Stop in Distressed White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Fleur de Lis 6-3/8 in. Cast Iron Wedge Door Stop in Distressed White

  • Fast #
  • Part #SH297115
  • Item #7714171
  • Manufacturer Part #297115
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bottom is padded to protect floors.
  • Overall dimensions, including wedge: 5-1/2" L x 5-1/2" W (front to back) x 6-3/8" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Fleur de Lis
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Door Stop Type:
Wedge Door Stop
Height:
6-3/8 in
MA Approved -:
No
Material:
Cast Iron
Product Type:
Door Stop
Size:
5-1/2 in x 5-1/2 in x 6-3/8 in
WaterSense Labeled:
No